SKU:
SNK1020696E
MPN:
5764969
£393.99
Ex VAT
£472.79
Inc VAT
79 Variations Available
Product Details
Product Specification
Hole depth: 3x Dc. Cylindrical shank - flat according to ISO 9766.
Stronger drill body with new surface treatment can withstand higher feeds. Wiper geometry for best surface finish. Optimized chip channels for accelerated chip evacuation. Easy identification due to laser marking with drill-, insert- and screw codes on the drill shank.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Diameter | 13.5mm |
Drilling System | CoroDrill |
ECLASS Code | 28039190 |
ISO Designation | 880-D1350L20-03 13 |
MFR Part No. | 5764969 |
UNSPSC Code | 23242106 |