SKU:
SNK1020709A
MPN:
5765131
£357.00
Ex VAT
£428.40
Inc VAT
61 Variations Available
Product Details
Product Specification
Hole depth: 2x Dc. Cylindrical shank - flat according to ISO 9766.
Stronger drill body with new surface treatment can withstand higher feeds. Wiper geometry for best surface finish. Optimized chip channels for accelerated chip evacuation. Easy identification due to laser marking with drill-, insert- and screw codes on the drill shank.
Attribute | Value |
---|---|
Body Length | 32mm |
Brand | Sandvik Coromant |
Depth to Diameter Ratio | 2xD |
Diameter | 14.5mm |
Drilling System | CoroDrill 880 |
ECLASS Code | 28039190 |
Flute Length | 40.3mm |
Flute Type | Helical |
Full Toolholder Code | D1450L20-02 |
Insert Type | 2 |
ISO Designation | 880-D1450L20-02 14 |
Maximum Drilling Depth | 29mm |
MFR Part No. | 11802033 |
Overall Length | 96mm |
Reference Length | 46mm |
Shank Diameter | 20mm |
Shank Length | 50mm |
Shank Type | Cylindrical With Flat |
UNSPSC Code | 23242106 |