SKU:
AME1561379A
MPN:
131A-18
£31.89
Ex VAT
£38.27
Inc VAT
10 Variations Available
Product Details
Product Specification
Size Range: 17.53 - 24.38mm Maximum. Supplied in packs of 2 (Packs cannot be split)
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 18mm |
Drilling System | T-A® |
ECLASS Code | 28039190 |
Finish/Coating | TiAlN |
Geometry | Standard |
ISO Designation | 131A-18 |
Manufacturer Grade | CPM-M4 |
Material | High Speed Steel |
MFR Part No. | 131A-18 |
Point Angle | 132° |
Series | 1 Series |
UNSPSC Code | 23242106 |