SKU:
AME1561469T
MPN:
131A-20
£31.89
Ex VAT
£38.27
Inc VAT
10 Variations Available
Product Details
Product Specification
Size Range: 17.53 - 24.38mm Maximum. Supplied in packs of 2 (Packs cannot be split)
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 20.5mm |
Drilling System | T-A |
ECLASS Code | 28039190 |
Finish/Coating | TiAIN |
Insert Size | 1 |
Insert Style | Spade Drill Insert |
ISO Designation | 131A-20 |
Material | High Speed Steel |
MFR Part No. | 131A-20 |
Point Angle | 132° |
Series | T-A |
UNSPSC Code | 23242106 |