noscriptAllied Machine and Engineering 131A-22 22.00mm CPM-M4 Ti ALN COAT INSERT 131A-22 | Cromwell Tools

Allied Machine and Engineering

131A-22 22.00mm CPM-M4 Ti ALN COAT INSERT

SKU:

AME1561519V

MPN:

131A-22

£31.89

Ex VAT

£38.27

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Size Range: 17.53 - 24.38mm Maximum. Supplied in packs of 2 (Packs cannot be split)


    Product Specification
    Attribute
    Value

    Brand

    Allied Machine and Engineering

    ECLASS Code

    28039190

    ISO Designation

    131A-22

    MFR Part No.

    131A-22

    UNSPSC Code

    23242106