SKU:
AME1561383G
MPN:
131N-18
£31.89
Ex VAT
£38.27
Inc VAT
11 Variations Available
Product Details
Product Specification
Size Range: 17.53 - 24.38mm Maximum. Supplied in packs of 2 (Packs cannot be split)
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Drilling System | T-A® |
ECLASS Code | 28039190 |
ISO Designation | 131N-18 |
MFR Part No. | 131N-18 |
Series | 1 Series |
UNSPSC Code | 23242106 |