SKU:
AME1561580A
MPN:
131T-24
£26.99
Ex VAT
£32.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Diameter Range 17.53 to 24.38mm
TiN Coated.
Grade: HSS CPM-M4
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 24mm |
Drilling System | T-A® |
ECLASS Code | 28039190 |
Finish/Coating | TiN |
Geometry | Standard |
ISO Designation | 131T-24 |
Manufacturer Grade | CPM-M4 |
Material | High Speed Steel |
MFR Part No. | 131T-24 |
Point Angle | 132° |
Series | 1 Series |
UNSPSC Code | 23242106 |