SKU:
AME1561603G
MPN:
132N-25
£36.79
Ex VAT
£44.15
Inc VAT
13 Variations Available
Product Details
Product Specification
Size Range: 24.41 - 35.05mm Maximum. Supplied in packs of 2 (Packs cannot be split).
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 25mm |
Drilling System | T-A® |
ECLASS Code | 28039190 |
Finish/Coating | TiCN |
Geometry | Standard |
Manufacturer Grade | CPM-M4 |
Material | High Speed Steel |
Point Angle | 132° |
Series | 2 Series |
UNSPSC Code | 23242106 |