SKU:
AME1561610A
MPN:
132T-0100
£31.19
Ex VAT
£37.43
Inc VAT
14 Variations Available
Product Details
Product Specification
Diameter Range 24.41 to 35.05mm
TiN Coated
Grade: HSS CPM-M4
Diameter: 27.78mm (1.0938")
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
ECLASS Code | 28039190 |
ISO Designation | 132T-0100 |
MFR Part No. | 132T-0100 |
UNSPSC Code | 23242106 |