SKU:
AME1561670A
MPN:
132T-0103
£31.19
Ex VAT
£37.43
Inc VAT
14 Variations Available
Product Details
Product Specification
Diameter Range 24.41 to 35.05mm
TiN Coated
Grade: HSS CPM-M4
Diameter: 27.78mm (1.0938")
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 27.78mm |
Drilling System | T-A® |
ECLASS Code | 28039190 |
Finish/Coating | TiN |
Geometry | Standard |
ISO Designation | 132T-0103 |
Manufacturer Grade | CPM-M4 |
Material | High Speed Steel |
MFR Part No. | 132T-0103 |
Point Angle | 132° |
Series | 2 Series |
UNSPSC Code | 23242106 |