SKU:
AME1561630A
MPN:
132T-26
£31.19
Ex VAT
£37.43
Inc VAT
14 Variations Available
Product Details
Product Specification
Diameter Range 24.41 to 35.05mm
TiN Coated
Grade: HSS CPM-M4
Diameter: 27.78mm (1.0938")
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 26mm |
Drilling System | GEN2 T-A |
ECLASS Code | 28039190 |
Finish/Coating | TiN |
Insert Size | 2 |
ISO Designation | 132T-26 |
Material | High Speed Steel |
MFR Part No. | 132T-26 |
Series | GEN2 T-A |
UNSPSC Code | 23242106 |