SKU:
AME1562293G
MPN:
134N-55
£54.69
Ex VAT
£65.63
Inc VAT
20 Variations Available
Product Details
Product Specification
Size Range: 46.99 - 65.28mm MaximumSupplied in packs of 2 (packs cannot be split).
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 55mm |
Drilling System | T-A® |
ECLASS Code | 28039190 |
Finish/Coating | TiCN |
Material | High Speed Steel |
MFR Part No. | 134N-55 |
Series | 4 Series |
UNSPSC Code | 23242106 |