SKU:
AME1562390A
MPN:
134T-0211
£45.99
Ex VAT
£55.19
Inc VAT
16 Variations Available
Product Details
Product Specification
Size Range: 46.99 - 65.28mm Maximum
Supplied in packs of 2 (packs cannot be split).
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 59.53mm |
Drilling System | T-A® |
ECLASS Code | 28039190 |
Finish/Coating | TiN |
Geometry | Standard |
Manufacturer Grade | CPM-M4 |
Material | High Speed Steel |
Point Angle | 132° |
Series | 4 Series |
UNSPSC Code | 23242106 |