noscriptAllied Machine and Engineering 135H-70 70.00mm 5 SERIESAM200COATED M4 INSERT 135H-70 | Cromwell Tools

Allied Machine and Engineering

135H-70 70.00mm 5 SERIESAM200COATED M4 INSERT

SKU:

AME1562649E

MPN:

135H-70

£78.19

Ex VAT

£93.83

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Diameter Range 62.38 to 76.20mm
    AM200® Coated
    Grade: HSS CPM-M4
    Diameter: 70.00mm (2.7559")


    Product Specification
    Attribute
    Value

    Brand

    Allied Machine and Engineering

    ECLASS Code

    28039190

    UNSPSC Code

    23242106