noscriptAllied Machine and Engineering 136H-80 80.00mm CPM-M4 HSS AM200COAT INSERT 136H-80 | Cromwell Tools

Allied Machine and Engineering

136H-80 80.00mm CPM-M4 HSS AM200COAT INSERT

SKU:

AME1562819E

MPN:

136H-80

£87.69

Ex VAT

£105.23

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Diameter Range 76.23 to 89.08mm
    AM200® Coated
    Grade: HSS CPM-M4
    Diameter: 80.00mm (3.1496")


    Product Specification
    Attribute
    Value

    Brand

    Allied Machine and Engineering

    ECLASS Code

    28039190

    UNSPSC Code

    23242106