noscriptAllied Machine and Engineering 137H-90 90.00mm HSS SER2AM200 DRILL INSERT 137H-90 | Cromwell Tools

Allied Machine and Engineering

137H-90 90.00mm HSS SER2AM200 DRILL INSERT

SKU:

AME1562989E

MPN:

137H-90

£104.79

Ex VAT

£125.75

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Diameter Range 87.76 to 101.60mm
    AM200® Coated
    Grade: HSS CPM-M4
    Diameter: 90.00mm (3.5433")


    Product Specification
    Attribute
    Value

    Brand

    Allied Machine and Engineering

    ECLASS Code

    28039190

    UNSPSC Code

    23242106