SKU:
AME1561254J
MPN:
150N-14.5
£30.59
Ex VAT
£36.71
Inc VAT
14 Variations Available
Product Details
Product Specification
Size Range: 12.98 - 17.65mm Maximum. Minimum Order Quantity: Supplied in packs of 2 (packs cannot be split). Prices are for each insert.
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 14.5mm |
Drilling System | T-A |
ECLASS Code | 28039190 |
Finish/Coating | TiCN |
Insert Size | 0 |
ISO Designation | 150N-14.5 |
Material | Cobalt High Speed Steel |
MFR Part No. | 150N-14.5 |
Series | 0 Series |
UNSPSC Code | 23242106 |