SKU:
AME1561341C
MPN:
150T-17
£25.79
Ex VAT
£30.95
Inc VAT
5 Variations Available
Product Details
Product Specification
Diameter Range 13.00 to 17.50mm
TiN Coated.
Grade: HSS Super Cobalt
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 17mm |
Drilling System | T-A® |
ECLASS Code | 28039190 |
Finish/Coating | TiN |
ISO Designation | 150T-17 |
Material | Cobalt High Speed Steel |
MFR Part No. | 150T-17 |
Series | 0 Series |
UNSPSC Code | 23242106 |