noscriptAllied Machine and Engineering 151A-0027-FB 21.43mm 5% CO TIN COAT INSERT 151A-0027-FB | Cromwell Tools

Allied Machine and Engineering

151A-0027-FB 21.43mm 5% CO TIN COAT INSERT

SKU:

AME1561509Z

MPN:

151A-0027-FB

£53.49

Ex VAT

£64.19

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Size Range: 17.53 - 24.38mm Maximum. Supplied in packs of 2 (Packs cannot be split)


    Product Specification
    Attribute
    Value

    Brand

    Allied Machine and Engineering

    ECLASS Code

    28039190

    ISO Designation

    151A-0027-FB

    MFR Part No.

    151A-0027-FB

    UNSPSC Code

    23242106