SKU:
AME1561530G
MPN:
151A-0028
£34.19
Ex VAT
£41.03
Inc VAT
16 Variations Available
Product Details
Product Specification
Product Documents
151A 1 Series Inserts To Suit T-A® Replaceable Insert Drilling System
Suitable for good to rigid machining applications and drilling high alloy and exotic materials. Material hardness up to 350 BHN 121kg
Features
• Diameter Range 17.53 to 24.38mm
• Grade: HSS Super Cobalt
• TiAlN Coated for wear resistance over high surface speeds,excellent oxidation resistance
• Maximum working temperature 800°C
NOTE - 1.5 series inserts fit into both 1 and 1.5 series holders. However, 1 series inserts ONLY fit into 1 series holder
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 7/8in. |
Drilling System | T-A® |
ECLASS Code | 28039190 |
Finish/Coating | TiAlN |
Manufacturer Grade | AM200 |
Material | Cobalt High Speed Steel |
MFR Part No. | 151A-0028 |
Point Angle | 132° |
Series | 1.5 Series |
UNSPSC Code | 23242106 |