SKU:
AME1561380G
MPN:
151A-18-SS
£45.39
Ex VAT
£54.47
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Series 1 T-A® Structural Steel HSS Super Cobalt Inserts
The T-A® Structural Steel system includes a range of inserts and tool holders, which are designed to provide a highly effective solution for demanding applications.
• Material - Super Cobalt
• 151A- SS
• 150° point angle for structural materials above 6mm thick reduces exit burrs
• Notch point design reduces bell mouth
• TiAlN coating for improved performance in oil mist applications
• Diameter Range 18.00 to 24.00mm
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 18mm |
Drilling System | T-A® |
ECLASS Code | 28039190 |
Finish/Coating | TiAlN |
Geometry | Structural Steel |
Material | Cobalt High Speed Steel |
MFR Part No. | 151A-18-SS |
Point Angle | 150° |
Series | 1 Series |
UNSPSC Code | 23242106 |