£53.89
Ex VAT
£64.67
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Diameter Range 17.53 to 24.38mm
TiAlN Coated.
Grade: HSS Super Cobalt
Diameter: 17.55mm
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 22mm |
Drilling System | T-A® |
ECLASS Code | 28039190 |
Finish/Coating | TiAlN |
Geometry | Thin Wall |
Manufacturer Grade | AM200 |
Material | Cobalt High Speed Steel |
MFR Part No. | 151A-22-TW |
Point Angle | 132° |
Series | 1 Series |
UNSPSC Code | 23242106 |