SKU:
AME1561474J
MPN:
151N-20
£34.19
Ex VAT
£41.03
Inc VAT
16 Variations Available
Product Details
Product Specification
Size Range: 17.53 - 24.38mm Maximum. Supplied in packs of 2 (Packs cannot be split)
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 20mm |
Drilling System | T-A |
ECLASS Code | 28039190 |
Finish/Coating | TiCN |
Insert Size | 1 |
ISO Designation | 151N-20 |
Material | Cobalt High Speed Steel |
MFR Part No. | 151N-20 |
Series | 1 Series |
UNSPSC Code | 23242106 |