£29.49
Ex VAT
£35.39
Inc VAT
22 Variations Available
Product Details
Product Specification
Size Range: 17.53 - 24.38mm Maximum. Supplied in packs of 2 (Packs cannot be split)
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 22mm |
Drilling System | T-A® |
ECLASS Code | 28039190 |
Finish/Coating | TiN |
Geometry | Standard |
Material | Cobalt High Speed Steel |
Point Angle | 132° |
Series | 1 Series |
UNSPSC Code | 23242106 |