£39.79
Ex VAT
£47.75
Inc VAT
22 Variations Available
Product Details
Product Specification
Size Range: 24.41 - 35.05mm Maximum. Supplied in packs of 2 (Packs cannot be split).
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 27mm |
Drilling System | T-A |
ECLASS Code | 28039190 |
Finish/Coating | TiAlN |
Insert Size | 2 |
Insert Style | Spade Drill Insert |
ISO Designation | 152A-27 |
Material | Cobalt |
MFR Part No. | 152A-27 |
Point Angle | 132° |
Series | T-A |
UNSPSC Code | 23242106 |