noscriptAllied Machine and Engineering 152A-29 29.00mm 5% CO TiALN COAT INSERT 152A-29 | Cromwell Tools

Allied Machine and Engineering

152A-29 29.00mm 5% CO TiALN COAT INSERT

SKU:

AME1561705T

MPN:

152A-29

£35.99

Ex VAT

£43.19

Inc VAT

OUT OF STOCK

    Product Details

    Size Range: 24.41 - 35.05mm Maximum. Supplied in packs of 2 (Packs cannot be split).


    Product Specification
    Attribute
    Value

    Brand

    Allied Machine and Engineering

    ECLASS Code

    28039190

    ISO Designation

    152A-29

    MFR Part No.

    152A-29

    UNSPSC Code

    23242106