noscriptAllied Machine and Engineering 152N-28 28.00mm 5% CO TIC N COAT INSERT 152N-28 | Cromwell Tools

Allied Machine and Engineering

152N-28 28.00mm 5% CO TIC N COAT INSERT

SKU:

AME1561684J

MPN:

152N-28

£39.79

Ex VAT

£47.75

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Size Range: 24.41 - 35.05mm Maximum. Supplied in packs of 2 (Packs cannot be split).


    Product Specification
    Attribute
    Value

    Brand

    Allied Machine and Engineering

    ECLASS Code

    28039190

    ISO Designation

    152N-28

    MFR Part No.

    152N-28

    UNSPSC Code

    23242106