noscriptAllied Machine and Engineering 152T-0110 33.34mm 5% CO TIN COAT INSERT 152T-0110 | Cromwell Tools

Allied Machine and Engineering

152T-0110 33.34mm 5% CO TIN COAT INSERT

SKU:

AME1561801C

MPN:

152T-0110

£33.79

Ex VAT

£40.55

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Diameter Range 24.41 to 35.05mm
    TiN Coated
    Flat Bottom
    Grade: HSS Super Cobalt
    Diameter: 26.50mm (1.0433")


    Product Specification
    Attribute
    Value

    Brand

    Allied Machine and Engineering

    ECLASS Code

    28039190

    ISO Designation

    152T-0110

    MFR Part No.

    152T-0110

    UNSPSC Code

    23242106