£30.49
Ex VAT
£36.59
Inc VAT
16 Variations Available
Product Details
Product Specification
Diameter Range 24.41 to 35.05mm
TiN Coated
Flat Bottom
Grade: HSS Super Cobalt
Diameter: 26.50mm (1.0433")
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 26mm |
Drilling System | T-A |
ECLASS Code | 28039190 |
Finish/Coating | TiN |
Insert Size | 2 |
Insert Style | Spade Drill Insert |
ISO Category Grade | Super Cobalt |
ISO Designation | 152T-26 |
Material | Cobalt |
MFR Part No. | 152T-26 |
Point Angle | 132° |
Series | T-A |
UNSPSC Code | 23242106 |