£50.69
Ex VAT
£60.83
Inc VAT
12 Variations Available
Product Details
Product Specification
Size Range: 34.37 - 47.80mm MaximumMinimum Order Quantity: 2 pieces
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 38mm |
Drilling System | T-A |
ECLASS Code | 28039190 |
Finish/Coating | TiAlN |
Insert Size | 3 |
Insert Style | Spade Drill Insert |
ISO Category Grade | Super Cobalt |
ISO Designation | 153A-38 |
Material | Cobalt |
MFR Part No. | 153A-38 |
Point Angle | 90° |
Series | T-A |
UNSPSC Code | 23242106 |