noscriptAllied Machine and Engineering 153A-42 42.00mm TiALN COATEDINSERT 153A-42 | Cromwell Tools

Allied Machine and Engineering

153A-42 42.00mm TiALN COATEDINSERT

SKU:

AME1561988Z

MPN:

153A-42

£50.69

Ex VAT

£60.83

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Size Range: 34.37 - 47.80mm MaximumMinimum Order Quantity: 2 pieces


    Product Specification
    Attribute
    Value

    Brand

    Allied Machine and Engineering

    ECLASS Code

    28039190

    UNSPSC Code

    23242106