noscriptAllied Machine and Engineering 153A-47 47.00mm TiALN COATEDINSERT 153A-47 | Cromwell Tools

Allied Machine and Engineering

153A-47 47.00mm TiALN COATEDINSERT

SKU:

AME1562108Z

MPN:

153A-47

£45.79

Ex VAT

£54.95

Inc VAT

OUT OF STOCK

    Product Details

    Size Range: 34.37 - 47.80mm MaximumMinimum Order Quantity: 2 pieces


    Product Specification
    Attribute
    Value

    Brand

    Allied Machine and Engineering

    ECLASS Code

    28039190

    UNSPSC Code

    23242106