£50.69
Ex VAT
£60.83
Inc VAT
Product Details
Product Specification
Diameter Range 34.37 to 47.80mm
AM200® Coated
Grade: HSS Super Cobalt
Diameter: 28.58mm (1.1250")
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 40mm |
Drilling System | T-A® |
ECLASS Code | 28039190 |
Finish/Coating | AM200® |
Geometry | Standard |
Material | Cobalt High Speed Steel |
Point Angle | 132° |
Series | 3 Series |
UNSPSC Code | 23242106 |