SKU:
AME1561864J
MPN:
153N-36
£50.69
Ex VAT
£60.83
Inc VAT
10 Variations Available
Product Details
Product Specification
Size Range: 34.37 - 47.80mm MaximumMinimum Order Quantity: 2 pieces
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 36mm |
Drilling System | T-A |
ECLASS Code | 28039190 |
Finish/Coating | TiCN |
Geometry | Standard |
Insert Size | 3 |
Insert Style | Spot and Chamfer |
ISO Designation | 153N-36 |
Material | Cobalt High Speed Steel |
MFR Part No. | 153N-36 |
Point Angle | 132° |
Series | 3 Series |
UNSPSC Code | 23242106 |