£45.79
Ex VAT
£54.95
Inc VAT
10 Variations Available
Product Details
Product Specification
Size Range: 34.37 - 47.80mm MaximumMinimum Order Quantity: 2 pieces
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 37mm |
Drilling System | T-A |
ECLASS Code | 28039190 |
Finish/Coating | TiCN |
Geometry | Standard |
Insert Size | 3 |
Insert Style | Spot and Chamfer |
Material | Cobalt High Speed Steel |
MFR Part No. | 153N-37 |
Point Angle | 132° |
Series | 3 Series |
UNSPSC Code | 23242106 |