£63.69
Ex VAT
£76.43
Inc VAT
26 Variations Available
Product Details
Product Specification
Size Range: 46.99 - 65.28mm Maximum
Supplied in packs of 2 (packs cannot be split).
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 51mm |
Drilling System | T-A® |
ECLASS Code | 28039190 |
Finish/Coating | TiCN |
Geometry | Standard |
Material | Cobalt High Speed Steel |
MFR Part No. | 154N-51 |
Series | 4 Series |
UNSPSC Code | 23242106 |