noscriptAllied Machine and Engineering 154T-63 63.00mm 5% CO TIN COATINSERT 154T-63 | Cromwell Tools

Allied Machine and Engineering

154T-63 63.00mm 5% CO TIN COATINSERT

SKU:

AME1562471C

MPN:

154T-63

£49.49

Ex VAT

£59.39

Inc VAT

OUT OF STOCK

    Product Details

    Size Range: 46.99 - 65.28mm Maximum
    Supplied in packs of 2 (packs cannot be split).


    Product Specification
    Attribute
    Value

    Brand

    Allied Machine and Engineering

    ECLASS Code

    28039190

    UNSPSC Code

    23242106