noscriptAllied Machine and Engineering 154T-65 65.00mm 5% CO TIN COAT INSERT 154T-65 | Cromwell Tools

Allied Machine and Engineering

154T-65 65.00mm 5% CO TIN COAT INSERT

SKU:

AME1562511C

MPN:

154T-65

£54.99

Ex VAT

£65.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Size Range: 46.99 - 65.28mm Maximum
    Supplied in packs of 2 (packs cannot be split).


    Product Specification
    Attribute
    Value

    Brand

    Allied Machine and Engineering

    ECLASS Code

    28039190

    UNSPSC Code

    23242106