SKU:
AME1561069A
MPN:
15YA-10.5
£28.59
Ex VAT
£34.31
Inc VAT
3 Variations Available
Product Details
Product Specification
Diameter Range 9.5 to 11mm
TiAlN Coated.
Grade: HSS Cobalt
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 10.5mm |
Drilling System | T-A |
ECLASS Code | 28039190 |
Finish/Coating | TiAlN |
Insert Size | Y |
ISO Designation | 15YA-10.5 |
Material | Cobalt High Speed Steel |
MFR Part No. | 15YA-10.5 |
Series | Y Series |
UNSPSC Code | 23242106 |