SKU:
AME1561094J
MPN:
15YN-10.8
£28.59
Ex VAT
£34.31
Inc VAT
2 Variations Available
Product Details
Product Specification
Diameter Range 9.50 to 11.07mm
TiCN Coated.
Grade: HSS Super Cobalt
Diameter: 10.80mm (0.4252")
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 10.8mm |
Drilling System | T-A® |
ECLASS Code | 28039190 |
Finish/Coating | TiCN |
ISO Designation | 15YN-10.8 |
Material | Cobalt High Speed Steel |
MFR Part No. | 15YN-10.8 |
Series | Y Series |
UNSPSC Code | 23242106 |