Allied Machine and Engineering

15YT-10.5 10.50mm 5% CO TIN COAT INSERT

SKU:

AME1561071C

MPN:

15YT-10.5

£23.79

Ex VAT

£28.55

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Diameter Range 9.50 to 11.07mm
    TiN Coated.
    Grade: HSS Super Cobalt
    Diameter: 10.50mm (0.4134")


    Product Specification
    Attribute
    Value

    Brand

    Allied Machine and Engineering

    ECLASS Code

    28039190

    UNSPSC Code

    23242106