£39.79
Ex VAT
£47.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Diameter Range 9.50 to 11.07mm
TiN Coated
Flat Bottom
Grade: HSS Super Cobalt
Diameter: 11.00mm (0.4331")
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
ECLASS Code | 28039190 |
UNSPSC Code | 23242106 |