noscriptAllied Machine and Engineering 180A-14.5 14.50mm TiALN COATED INSERT 180A-14.5 | Cromwell Tools

Allied Machine and Engineering

180A-14.5 14.50mm TiALN COATED INSERT

SKU:

AME1561251T

MPN:

180A-14.5

£33.99

Ex VAT

£40.79

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Size Range: 12.98 - 17.65mm Maximum. Minimum Order Quantity: Supplied in packs of 2 (packs cannot be split)


    Product Specification
    Attribute
    Value

    Brand

    Allied Machine and Engineering

    ECLASS Code

    28039190

    ISO Designation

    180A-14.5

    MFR Part No.

    180A-14.5

    UNSPSC Code

    23242106