£33.99
Ex VAT
£40.79
Inc VAT
12 Variations Available
Product Details
Product Specification
Size Range: 12.98 - 17.65mm Maximum. Minimum Order Quantity: Supplied in packs of 2 (packs cannot be split)
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 17mm |
Drilling System | T-A |
ECLASS Code | 28039190 |
Finish/Coating | TiAlN |
Insert Size | 0 |
Insert Style | Spade Drill Insert |
ISO Designation | 180A-17 |
Material | Cobalt |
MFR Part No. | 180A-17 |
Point Angle | 132° |
Series | T-A |
UNSPSC Code | 23242106 |