SKU:
AME1561345L
MPN:
180N-17
£30.79
Ex VAT
£36.95
Inc VAT
14 Variations Available
Product Details
Product Specification
Size Range: 12.98 - 17.65mm Maximum. Minimum Order Quantity: Supplied in packs of 2 (packs cannot be split)
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 17mm |
Drilling System | T-A |
ECLASS Code | 28039190 |
Finish/Coating | TiCN |
Geometry | Standard |
Insert Size | 0 |
ISO Designation | 180N-17 |
Material | Cobalt High Speed Steel |
MFR Part No. | 180N-17 |
Point Angle | 132° |
Series | 0 Series |
UNSPSC Code | 23242106 |