£37.49
Ex VAT
£44.99
Inc VAT
10 Variations Available
Product Details
Product Specification
Size Range: 17.53 - 24.38mm Maximum. Supplied in packs of 2 (Packs cannot be split)
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 19.5mm |
Drilling System | T-A |
ECLASS Code | 28039190 |
Finish/Coating | TiAlN |
Insert Size | 1 |
Insert Style | Spade Drill Insert |
ISO Designation | 181A-19.5 |
Material | Cobalt |
MFR Part No. | 181A-19.5 |
Point Angle | 132° |
Series | T-A |
UNSPSC Code | 23242106 |