noscriptAllied Machine and Engineering 181A-20.5 20.50mm TiALN COATED INSERT 181A-20.5 | Cromwell Tools

Allied Machine and Engineering

181A-20.5 20.50mm TiALN COATED INSERT

SKU:

AME1561479X

MPN:

181A-20.5

£37.19

Ex VAT

£44.63

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Size Range: 17.53 - 24.38mm Maximum. Supplied in packs of 2 (Packs cannot be split)


    Product Specification
    Attribute
    Value

    Brand

    Allied Machine and Engineering

    ECLASS Code

    28039190

    ISO Designation

    181A-20.5

    MFR Part No.

    181A-20.5

    UNSPSC Code

    23242106