SKU:
AME1561585L
MPN:
181N-24
£37.19
Ex VAT
£44.63
Inc VAT
20 Variations Available
Product Details
Product Specification
Size Range: 17.53 - 24.38mm Maximum. Supplied in packs of 2 (Packs cannot be split)
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 24mm |
Drilling System | T-A |
ECLASS Code | 28039190 |
Finish/Coating | TiCN |
Insert Size | 1 |
ISO Designation | 181N-24 |
Material | Cobalt High Speed Steel |
MFR Part No. | 181N-24 |
Point Angle | 132° |
Series | 1.5 Series |
UNSPSC Code | 23242106 |