Allied Machine and Engineering

182A-28 28.00mm TiALN COATED INSERT

SKU:

AME1561679X

MPN:

182A-28

£43.79

Ex VAT

£52.55

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Size Range: 24.41 - 35.05mm Maximum. Supplied in packs of 2 (Packs cannot be split).


    Product Specification
    Attribute
    Value

    Brand

    Allied Machine and Engineering

    ECLASS Code

    28039190

    ISO Designation

    182A-28

    MFR Part No.

    182A-28

    UNSPSC Code

    23242106