£39.49
Ex VAT
£47.39
Inc VAT
22 Variations Available
Product Details
Product Specification
182N Series 2 T-A® Original Drill Inserts Hss Premium Cobalt TiCN Coated
The T-A® drilling system is a Universal replaceable spade insert drilling system.
With constant innovations in holder designs, insert geometries and coatings, and
coolant dispersion, the T-A® drilling system continues to evolve and become much
more productive and powerful than ever before
HSS Premium Cobalt -Suited for rigid machining applications, used for drilling exotic
and high alloy materials, or general use when surface speed needs to be
increased. For material hardness up to 400 BHN 139kg
TiCN Coating
• Excellent choice for wear resistance over low surface speeds
• High hardness/wear resistance
• Maximum working temperature 400°C
• Hardness HV 3500
• Colour: blue/grey
NOTE:
2.5 series inserts fit into both 2 and 2.5 series holders. However, 2 series inserts ONLY fit into 2 series holder
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
Diameter | 26.19mm |
Drilling System | T-A® |
ECLASS Code | 28039190 |
Finish/Coating | TiCN |
Material | Cobalt High Speed Steel |
MFR Part No. | 182N-0101 |
Point Angle | 132° |
Series | 2 Series |
UNSPSC Code | 23242106 |